Overview
Mfr description
03042710 03042710 TGS-1 INSERT SCREW USA
Specifications
- Drive TypeTorx
- Hardware CompInsert
- Head Size0.2200 in²
- Industry Standard NumberTGS-1
- Screw Length0.5000 in
- Screw TypeLock Screw
- Thread Size#6-40 in
- Torx SizeT10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data