Motion
03042736

Made in USA
03042736

Torx Lock Screw for Indexables #10-32 Thread, Industry Std TGS-3, For Use with Inserts
Mi Item #11674269
MFR #03042736
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03042736

Torx Lock Screw for Indexables #10-32 Thread, Industry Std TGS-3, For Use with Inserts
Mi Item #11674269
MFR #03042736

Mfr description
03042736 03042736 TGS-3 INSERT SCREW USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Head Size
    0.3500 in²
  • Screw Length
    0.7500 in
  • Thread Size
    #10-32 in
  • Torx Size
    T20

Details

  • Drive Type
    Torx
  • Hardware Comp
    Insert
  • Industry Standard Number
    TGS-3
  • Screw Type
    Lock Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)