1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03115227
03115227 External Tooth Spur Gear - 20 DP, 20 ° PA, 12 Teeth, 3/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #
11674277
MFR #
03115227
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
Made in USA 03115227
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03115227
03115227 External Tooth Spur Gear - 20 DP, 20 ° PA, 12 Teeth, 3/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #
11674277
MFR #
03115227
Mfr description
03115227 03115227 20DP 12T 1/4BORE STD P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1/4 in
Diametral Pitch
20
Face Width
3/8 in
Hub Diameter
15/32 in
Pitch Diameter
0.6000 in
Pressure Angle
20 °
Details
Material
Acetal
Number Of Teeth
12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items