Motion
03115235

Made in USA
03115235

03115235 External Tooth Spur Gear - 20 DP, 20 ° PA, 13 Teeth, 3/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674278
MFR #03115235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115235

03115235 External Tooth Spur Gear - 20 DP, 20 ° PA, 13 Teeth, 3/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674278
MFR #03115235

Mfr description
03115235 03115235 20DP 13T 1/4BORE STD P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    20
  • Face Width
    3/8 in
  • Hub Diameter
    1/2 in
  • Pitch Diameter
    0.6500 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)