Motion
03115243

Made in USA
03115243

03115243 External Tooth Spur Gear - 20 DP, 20 ° PA, 14 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674279
MFR #03115243
Price$6.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115243

03115243 External Tooth Spur Gear - 20 DP, 20 ° PA, 14 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674279
MFR #03115243

Mfr description
03115243 03115243 20DP 14T 5/16BORE STD
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.23/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    20
  • Face Width
    3/8 in
  • Hub Diameter
    9/16 in
  • Pitch Diameter
    0.7000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)