Motion
03115250

Made in USA
03115250

03115250 External Tooth Spur Gear - 20 DP, 20 ° PA, 15 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674280
MFR #03115250
List Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115250

03115250 External Tooth Spur Gear - 20 DP, 20 ° PA, 15 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674280
MFR #03115250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.20/each for your price

Overview

Mfr description
03115250 03115250 20DP 15T 5/16BORE STD

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Face Width
    3/8 in
  • Number Of Teeth
    15
  • Bore Diameter
    5/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.7500 in
  • Hub Diameter
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text