Motion
03115268

Made in USA
03115268

03115268 External Tooth Spur Gear - 20 DP, 20 ° PA, 16 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674281
MFR #03115268
List Price$13.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115268

03115268 External Tooth Spur Gear - 20 DP, 20 ° PA, 16 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674281
MFR #03115268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.60/each for your price

Overview

Mfr description
03115268 03115268 20DP 16T 3/16BORE STD

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Face Width
    3/8 in
  • Number Of Teeth
    16
  • Bore Diameter
    5/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.8000 in
  • Hub Diameter
    39/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text