Motion
03115276

Made in USA
03115276

03115276 External Tooth Spur Gear - 20 DP, 20 ° PA, 17 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11674282
MFR #03115276
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115276

03115276 External Tooth Spur Gear - 20 DP, 20 ° PA, 17 Teeth, 3/8 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11674282
MFR #03115276

Mfr description
03115276 03115276 20DP 17T 5/16 BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    20
  • Face Width
    3/8 in
  • Hub Diameter
    43/64 in
  • Pitch Diameter
    0.8500 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)