Motion
03115292

Made in USA
03115292

03115292 External Tooth Spur Gear - 20 DP, 20 ° PA, 19 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674283
MFR #03115292
List Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115292

03115292 External Tooth Spur Gear - 20 DP, 20 ° PA, 19 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674283
MFR #03115292

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.08/each for your price

Overview

Mfr description
03115292 03115292 20DP 19T 3/8 BORE STD

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Face Width
    3/8 in
  • Number Of Teeth
    19
  • Bore Diameter
    3/8 in
  • Material
    Acetal
  • Pitch Diameter
    0.9500 in
  • Hub Diameter
    47/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text