Motion
03115326

Made in USA
03115326

03115326 External Tooth Spur Gear - 20 DP, 20 ° PA, 22 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
Mi Item #11674286
MFR #03115326
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115326

03115326 External Tooth Spur Gear - 20 DP, 20 ° PA, 22 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
Mi Item #11674286
MFR #03115326

Mfr description
03115326 03115326 20DP 22T 3/8 BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    3/8 in
  • Hub Diameter
    3/4 in
  • Pitch Diameter
    1.1000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)