Motion
03115367

Made in USA
03115367

03115367 External Tooth Spur Gear - 20 DP, 20 ° PA, 26 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674290
MFR #03115367
Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115367

03115367 External Tooth Spur Gear - 20 DP, 20 ° PA, 26 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674290
MFR #03115367

Mfr description
03115367 03115367 20DP 26T 3/8 BORE STD
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.28/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    3/8 in
  • Hub Diameter
    47/64 in
  • Pitch Diameter
    1.3000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)