Motion
03115417

Made in USA
03115417

03115417 External Tooth Spur Gear - 20 DP, 20 ° PA, 35 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674295
MFR #03115417
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03115417

03115417 External Tooth Spur Gear - 20 DP, 20 ° PA, 35 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674295
MFR #03115417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.43/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    3/8 in
  • Hub Diameter
    47/64 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    35

Overview

Mfr description
03115417 03115417 20DP 35T 3/8 BORE STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought