Motion
03125002

Made in USA
03125002

03125002 External Tooth Spur Gear - 24 DP, 20 ° PA, 50 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674306
MFR #03125002
List Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125002

03125002 External Tooth Spur Gear - 24 DP, 20 ° PA, 50 Teeth, 3/8 in Face, 3/8 in Bore, Material: Acetal
MI ITEM #11674306
MFR #03125002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.43/each for your price

Overview

Mfr description
03125002 03125002 20DP 50T 3/8 BORE STD

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    3/8 in
  • Number Of Teeth
    50
  • Bore Diameter
    3/8 in
  • Material
    Acetal
  • Pitch Diameter
    2.5000 in
  • Hub Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought