Motion
03125077

Made in USA
03125077

03125077 External Tooth Spur Gear - 24 DP, 20 ° PA, 21 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674309
MFR #03125077
List Price$13.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125077

03125077 External Tooth Spur Gear - 24 DP, 20 ° PA, 21 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674309
MFR #03125077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.25/each for your price

Overview

Mfr description
03125077 03125077 24DP 21T 3/16 BORE STD

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    21
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.8750 in
  • Hub Diameter
    35/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought