Motion
03125085

Made in USA
03125085

03125085 External Tooth Spur Gear - 24 DP, 20 ° PA, 22 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674310
MFR #03125085
Price$8.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125085

03125085 External Tooth Spur Gear - 24 DP, 20 ° PA, 22 Teeth, 1/4 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674310
MFR #03125085

Mfr description
03125085 03125085 24DP 22T 3/16 BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.40/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    35/64 in
  • Pitch Diameter
    0.9170 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)