Motion
03125101

Made in USA
03125101

03125101 External Tooth Spur Gear - 24 DP, 20 ° PA, 24 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674312
MFR #03125101
Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125101

03125101 External Tooth Spur Gear - 24 DP, 20 ° PA, 24 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674312
MFR #03125101

Mfr description
03125101 03125101 24DP 24T 1/4 BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.03/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    5/8 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)