Motion
03125119

Made in USA
03125119

03125119 External Tooth Spur Gear - 24 DP, 20 ° PA, 25 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674313
MFR #03125119
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125119

03125119 External Tooth Spur Gear - 24 DP, 20 ° PA, 25 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674313
MFR #03125119

Mfr description
03125119 03125119 24DP 25T 1/4 BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    39/64 in
  • Pitch Diameter
    1.0410 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)