Overview
Mfr description
03125127 03125127 24DP 26T 1/4 BORE STD
Specifications
- Diametral Pitch24
- Pressure Angle20 °
- Face Width1/4 in
- Number Of Teeth26
- Bore Diameter1/4 in
- MaterialAcetal
- Pitch Diameter1.0830 in
- Hub Diameter5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data