Motion
03125135

Made in USA
03125135

03125135 External Tooth Spur Gear - 24 DP, 20 ° PA, 27 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11674315
MFR #03125135
Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125135

03125135 External Tooth Spur Gear - 24 DP, 20 ° PA, 27 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11674315
MFR #03125135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.55/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    5/8 in
  • Pitch Diameter
    1.1250 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    27

Overview

Mfr description
03125135 03125135 24DP 27T 1/4 BORE STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought