Overview
Mfr description
03125150 03125150 24DP 30T 1/4 BORE STD
Specifications
- Diametral Pitch24
- Pressure Angle20 °
- Face Width1/4 in
- Number Of Teeth30
- Bore Diameter1/4 in
- MaterialAcetal
- Pitch Diameter1.2500 in
- Hub Diameter5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data