Motion
03125242

Made in USA
03125242

03125242 External Tooth Spur Gear - 24 DP, 20 ° PA, 45 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11674326
MFR #03125242
Price$29.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125242

03125242 External Tooth Spur Gear - 24 DP, 20 ° PA, 45 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11674326
MFR #03125242

Mfr description
03125242 03125242 24DP 45T 5/16 BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.30/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    43/64 in
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)