Motion
03125317

Made in USA
03125317

03125317 External Tooth Spur Gear - 32 DP, 20 ° PA, 12 Teeth, 3/16 in Face, 5/32 in Bore, Material: Acetal
MI ITEM #11674332
MFR #03125317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125317

03125317 External Tooth Spur Gear - 32 DP, 20 ° PA, 12 Teeth, 3/16 in Face, 5/32 in Bore, Material: Acetal
MI ITEM #11674332
MFR #03125317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03125317 03125317 32DP 12T 5/32BORE STD

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    12
  • Bore Diameter
    5/32 in
  • Material
    Acetal
  • Pitch Diameter
    0.3750 in
  • Hub Diameter
    9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought