Motion
03125325

Made in USA
03125325

03125325 External Tooth Spur Gear - 32 DP, 20 ° PA, 14 Teeth, 3/16 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674333
MFR #03125325
Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125325

03125325 External Tooth Spur Gear - 32 DP, 20 ° PA, 14 Teeth, 3/16 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674333
MFR #03125325

Mfr description
03125325 03125325 32DP 14T 5/32BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.38/each

Specifications

Dimensions

  • Bore Diameter
    5/32 in
  • Diametral Pitch
    32
  • Face Width
    3/16 in
  • Hub Diameter
    5/16 in
  • Pitch Diameter
    0.4380 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)