Motion
03125341

Made in USA
03125341

03125341 External Tooth Spur Gear - 32 DP, 20 ° PA, 18 Teeth, 3/16 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674335
MFR #03125341
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125341

03125341 External Tooth Spur Gear - 32 DP, 20 ° PA, 18 Teeth, 3/16 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674335
MFR #03125341

Mfr description
03125341 03125341 32DP 18T 5/32BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Bore Diameter
    5/32 in
  • Diametral Pitch
    32
  • Face Width
    3/16 in
  • Hub Diameter
    11/32 in
  • Pitch Diameter
    0.5620 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)