Motion
03125358

Made in USA
03125358

03125358 External Tooth Spur Gear - 32 DP, 20 ° PA, 20 Teeth, 3/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674336
MFR #03125358
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125358

03125358 External Tooth Spur Gear - 32 DP, 20 ° PA, 20 Teeth, 3/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674336
MFR #03125358

Mfr description
03125358 03125358 32DP 20T 3/16BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    3/8 in
  • Hub Diameter
    15/32 in
  • Pitch Diameter
    0.6250 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)