Motion
03125366

Made in USA
03125366

03125366 External Tooth Spur Gear - 32 DP, 20 ° PA, 22 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674337
MFR #03125366
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125366

03125366 External Tooth Spur Gear - 32 DP, 20 ° PA, 22 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674337
MFR #03125366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.45/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    3/16 in
  • Hub Diameter
    1/2 in
  • Pitch Diameter
    0.6880 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    22

Overview

Mfr description
03125366 03125366 32DP 22T 3/16BORE STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought