Motion
03125374

Made in USA
03125374

03125374 External Tooth Spur Gear - 32 DP, 20 ° PA, 24 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674338
MFR #03125374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125374

03125374 External Tooth Spur Gear - 32 DP, 20 ° PA, 24 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674338
MFR #03125374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03125374 03125374 32DP 24T 3/16BORE STD

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    24
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.7500 in
  • Hub Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text