Motion
03125390

Made in USA
03125390

03125390 External Tooth Spur Gear - 32 DP, 20 ° PA, 28 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674340
MFR #03125390
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125390

03125390 External Tooth Spur Gear - 32 DP, 20 ° PA, 28 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674340
MFR #03125390

Mfr description
03125390 03125390 32DP 28T 3/16BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    3/16 in
  • Hub Diameter
    1/2 in
  • Pitch Diameter
    0.8750 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)