Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03125457

03125457 External Tooth Spur Gear - 32 DP, 20 ° PA, 40 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11674346
MFR #03125457

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03125457 03125457 32DP 40T 1/4BORE STD P

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    40
  • Bore Diameter
    1/4 in
  • Material
    Acetal
  • Pitch Diameter
    1.2500 in
  • Hub Diameter
    39/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text