Motion
03173085

Made in USA
03173085

1/8" Radius, 1/4" Circle Diam, 1" Cutter Diam, 0.447" Cutting Width, Shank Connection, Concave Radius Cutter-3/4" Shank Diam, 3-1/2" OAL, High Speed Steel, Uncoated, Form Relieved, 6 Teeth, Weldon Flat
MI ITEM #11674351
MFR #03173085
Price$181.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03173085

1/8" Radius, 1/4" Circle Diam, 1" Cutter Diam, 0.447" Cutting Width, Shank Connection, Concave Radius Cutter-3/4" Shank Diam, 3-1/2" OAL, High Speed Steel, Uncoated, Form Relieved, 6 Teeth, Weldon Flat
MI ITEM #11674351
MFR #03173085

Mfr description
03173085 03173085 1/8 RAD.X3/4X1" USA CO
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.33/each

Specifications

Dimensions

  • Circle Diameter
    0.2500 in
  • Cutter Diameter
    1 in
  • Cutter Width
    0.4470 in
  • Overall Length
    3-1/2 in
  • Radius
    1/8 in
  • Shank Diameter
    3/4 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    6
  • Relief Style
    Form Relieved
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)