Motion
03173242

Made in USA
03173242

3/8" Radius, 3/4" Circle Diam, 1-1/2" Diam x 1.197" Wide Cut, High Speed Steel Concave Radius Cutter-4" OAL, 3/4" Shank Diam, Shank Connection, Uncoated, Form Relieved, 4 Teeth, Weldon Flat
MI ITEM #11674356
MFR #03173242
List Price$323.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03173242

3/8" Radius, 3/4" Circle Diam, 1-1/2" Diam x 1.197" Wide Cut, High Speed Steel Concave Radius Cutter-4" OAL, 3/4" Shank Diam, Shank Connection, Uncoated, Form Relieved, 4 Teeth, Weldon Flat
MI ITEM #11674356
MFR #03173242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$323.60/each for your price

Overview

Mfr description
03173242 03173242 3/8 RAD.X3/4X1 1/2 USA
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Radius
    3/8 in
  • Circle Diameter
    0.7500 in
  • Cutter Diameter
    1-1/2 in
  • Connection Type
    Shank
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Number Of Teeth
    4
  • Finish Coating
    Uncoated
  • Cutter Width
    1.1970 in
  • Overall Length
    4 in
  • Relief Style
    Form Relieved
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text