Motion
03194107

Made in USA
03194107

5 Piece, 0mm to 6.3mm Measuring Range, Yellow Dial Test Indicator Kit 0.005mm Accuracy, 1/8" Ball Diam, 0.01mm Dial Graduation
MI ITEM #11674368
MFR #03194107
Price$1,004.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03194107

5 Piece, 0mm to 6.3mm Measuring Range, Yellow Dial Test Indicator Kit 0.005mm Accuracy, 1/8" Ball Diam, 0.01mm Dial Graduation
MI ITEM #11674368
MFR #03194107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,004.40/each

Specifications

Dimensions

  • Diameter
    1/8 in

Details

  • Accuracy
    0.0050 mm
  • Dial Color
    Yellow
  • Dial Graduation
    0.0100 mm
  • Includes
    External Feeler, Fitted Box, Indicator, Internal Feeler, Restraining Arm
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    6.30 mm
  • Number Of Pieces
    5

Overview

Mfr description
03194107 03194107 METRIC CO-AX INDICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought