Motion
03205572

Made in USA
03205572

Front Bicycle Basket 21 Inch Long x 15 Inch Wide x 9 Inch Deep, Zinc Plated Steel, with Mounting Hardware
MI ITEM #11674376
MFR #03205572
Price$139.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03205572

Front Bicycle Basket 21 Inch Long x 15 Inch Wide x 9 Inch Deep, Zinc Plated Steel, with Mounting Hardware
MI ITEM #11674376
MFR #03205572

Mfr description
03205572 03205572 OPTIONAL FRONT BASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.08/each

Specifications

Dimensions

  • Size
    21x15x9 in

Details

  • Accessory Type
    Basket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)