Motion
03302650

Made in USA
03302650

03302650 External Tooth Spur Gear - 32 DP, 20 ° PA, 48 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11674479
MFR #03302650
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03302650

03302650 External Tooth Spur Gear - 32 DP, 20 ° PA, 48 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11674479
MFR #03302650

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.50/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    3/16 in
  • Hub Diameter
    5/8 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    48

Overview

Mfr description
03302650 03302650 32DP 48T 1/4BORE STD P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought