1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
03302700
03302700 External Tooth Spur Gear - 32 DP, 20 ° PA, 64 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #
11674482
MFR #
03302700
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
Made in USA 03302700
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
03302700
03302700 External Tooth Spur Gear - 32 DP, 20 ° PA, 64 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #
11674482
MFR #
03302700
Mfr description
03302700 03302700 32DP 64T 5/16BORE STD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
5/16 in
Diametral Pitch
32
Face Width
3/16 in
Hub Diameter
43/64 in
Pitch Diameter
2.0000 in
Pressure Angle
20 °
Details
Material
Acetal
Number Of Teeth
64
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items