Motion
03302734

Made in USA
03302734

03302734 External Tooth Spur Gear - 32 DP, 20 ° PA, 96 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674485
MFR #03302734
Price$26.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03302734

03302734 External Tooth Spur Gear - 32 DP, 20 ° PA, 96 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11674485
MFR #03302734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.40/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    32
  • Face Width
    3/16 in
  • Hub Diameter
    13/16 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    96

Overview

Mfr description
03302734 03302734 32DP 96T 5/16BORE STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought