Motion
03302858

Made in USA
03302858

03302858 External Tooth Spur Gear - 48 DP, 20 ° PA, 21 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
MI ITEM #11674492
MFR #03302858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03302858

03302858 External Tooth Spur Gear - 48 DP, 20 ° PA, 21 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
MI ITEM #11674492
MFR #03302858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03302858 03302858 48DP 21T 5/32BORE STD

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    21
  • Bore Diameter
    5/32 in
  • Material
    Acetal
  • Pitch Diameter
    0.4380 in
  • Hub Diameter
    11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought