Motion
03302882

Made in USA
03302882

03302882 External Tooth Spur Gear - 48 DP, 20 ° PA, 24 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674495
MFR #03302882
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03302882

03302882 External Tooth Spur Gear - 48 DP, 20 ° PA, 24 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674495
MFR #03302882

Mfr description
03302882 03302882 48DP 24T 5/32BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Bore Diameter
    5/32 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    13/32 in
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)