Motion
03302890

Made in USA
03302890

03302890 External Tooth Spur Gear - 48 DP, 20 ° PA, 25 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674496
MFR #03302890
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03302890

03302890 External Tooth Spur Gear - 48 DP, 20 ° PA, 25 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
Mi Item #11674496
MFR #03302890

Mfr description
03302890 03302890 48DP 25T 5/32BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Bore Diameter
    5/32 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    13/32 in
  • Pitch Diameter
    0.5210 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)