Motion
03302940

Made in USA
03302940

03302940 External Tooth Spur Gear - 48 DP, 20 ° PA, 30 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
MI ITEM #11674501
MFR #03302940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03302940

03302940 External Tooth Spur Gear - 48 DP, 20 ° PA, 30 Teeth, 1/8 in Face, 5/32 in Bore, Material: Acetal
MI ITEM #11674501
MFR #03302940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/32 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    1/2 in
  • Pitch Diameter
    0.6250 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    30

Overview

Mfr description
03302940 03302940 48DP 30T 5/32BORE STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought