Motion
03302957

Made in USA
03302957

03302957 External Tooth Spur Gear - 48 DP, 20 ° PA, 31 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674502
MFR #03302957
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03302957

03302957 External Tooth Spur Gear - 48 DP, 20 ° PA, 31 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674502
MFR #03302957

Mfr description
03302957 03302957 48DP 31T 5/32BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    35/64 in
  • Pitch Diameter
    0.6460 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    31
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)