Motion
03303013

Made in USA
03303013

03303013 External Tooth Spur Gear - 48 DP, 20 ° PA, 37 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674507
MFR #03303013
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03303013

03303013 External Tooth Spur Gear - 48 DP, 20 ° PA, 37 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11674507
MFR #03303013

Mfr description
03303013 03303013 48DP 37T 3/16BORE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.23/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    35/64 in
  • Pitch Diameter
    0.7710 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    37
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)