Motion
03303054

Made in USA
03303054

03303054 External Tooth Spur Gear - 48 DP, 20 ° PA, 42 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674511
MFR #03303054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03303054

03303054 External Tooth Spur Gear - 48 DP, 20 ° PA, 42 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11674511
MFR #03303054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03303054 03303054 48DP 42T 3/16BORE STD

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    42
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.8750 in
  • Hub Diameter
    35/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought