Motion
03303088

Made in USA
03303088

03303088 External Tooth Spur Gear - 48 DP, 20 ° PA, 48 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11674513
MFR #03303088
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03303088

03303088 External Tooth Spur Gear - 48 DP, 20 ° PA, 48 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11674513
MFR #03303088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
03303088 03303088 48DP 48T 1/4BORE STD P

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    48
  • Bore Diameter
    1/4 in
  • Material
    Acetal
  • Pitch Diameter
    1.0000 in
  • Hub Diameter
    39/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text