Motion
03303120

Made in USA
03303120

03303120 External Tooth Spur Gear - 48 DP, 20 ° PA, 60 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674517
MFR #03303120
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03303120

03303120 External Tooth Spur Gear - 48 DP, 20 ° PA, 60 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11674517
MFR #03303120

Mfr description
03303120 03303120 48DP 60T 1/4BORE STD P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    39/64 in
  • Pitch Diameter
    1.2500 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)