Motion
03304425

Made in USA
03304425

1/2" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 7-1/2" Overall Length, Bright Finish, 17/32" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
Mi Item #11674521
MFR #03304425
Price$129.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03304425

1/2" Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 7-1/2" Overall Length, Bright Finish, 17/32" Pilot Diam, Standard Pilot, Straight Shank, 4 Flutes
Mi Item #11674521
MFR #03304425

Mfr description
03304425 03304425 1/2X7-1/2" HSS COUNTER
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.30/each

Specifications

Dimensions

  • Counterbore Diameter
    0.7890 in
  • Fastener Size Compatibility
    1/2 in
  • Overall Length
    7-1/2 in
  • Pilot Diameter
    0.5310 in
  • Shank Diameter
    1/2 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)