Motion
03500105

Made in USA
03500105

1/8" Head Thickness CBN Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674673
MFR #03500105
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03500105

1/8" Head Thickness CBN Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674673
MFR #03500105

Mfr description
03500105 03500105 .059 X.118 X 1/4 COARS
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Head Diameter
    0.059 in
  • Head Thickness
    0.118 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    1/4 in

Details

  • Abrasive Material
    CBN
  • Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)