Motion
03500147

Made in USA
03500147

0.157" Head Thickness CBN Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674675
MFR #03500147
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03500147

0.157" Head Thickness CBN Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674675
MFR #03500147

Mfr description
03500147 03500147 .079 X.157 X 1/2 COARS
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Head Diameter
    0.079 in
  • Head Thickness
    0.157 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    1/2 in

Details

  • Abrasive Material
    CBN
  • Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)