Motion
03500154

Made in USA
03500154

0.157" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674676
MFR #03500154
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03500154

0.157" Head Thickness Diamond (Abrasive) Grinding Pin;1/8" Shank Diam Fine Grade, 120 Grit
Mi Item #11674676
MFR #03500154

Mfr description
03500154 03500154 .089X .157 X 1/2 2902A
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.60/each

Specifications

Dimensions

  • Head Diameter
    0.089 in
  • Head Thickness
    0.157 in
  • Shank Diameter
    1/8 in
  • Undercut Length
    1/2 in

Details

  • Abrasive Material
    Diamond
  • Grade
    Fine
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)