Specifications
Dimensions
- Head Diameter0.109 in
- Head Thickness0.157 in
- Shank Diameter1/8 in
- Undercut Length1/2 in
Details
- Abrasive MaterialDiamond
- GradeFine
- Grit Number120
Overview
Mfr description
03500196 03500196 .109X .157 X 1/2 2902C
- Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.